Little Giant® Paper Towel Holder, Plastic, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2 |
| Width | 7 in |
| Height | 10 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Description | Paper Towel Holder |
| Color | Black |
| Manufacturers Part Number | 15058 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Related Products
Fatigue, overreaching, and having the wrong ladder for the job cause the vast majority of ladder accidents. We designed the Select Step™ Fiberglass to address these factors. The Select Step™ Fiberglass is fully adjustable on both sides, so you can use it in multiple heights and configurations. No matter how you set it up, the patent-pending Select Step™ provides a comfortable standing platform that offers heel-to-toe foot support at the top recommended step. We also removed the unusable top rung to prevent operators from unsafely climbing above to the top recommended step. ...
Not every task requires a large extension ladder. Made from lightweight aluminum, the Little Giant® Xtra-Lite Plus™ stepladder simplifies your daily tasks, giving you a versatile tool for any occasion. Meeting or exceeding all OSHA and ANSI standards, the Xtra-Lite Plus ladder is rated IAA to hold 375 lbs. TOOL TRAY TOP CAP: Keep your tools close. The integrated tool tray on the top cap allows you to place your phone, hammer, drill or other materials on the tray for easy access while working. ROTATING SAFETY HANDRAIL: The Safety Handrail offers an extra touchpoint that gives even ...
Little Giant Fuel Tank ™ vertical paint tray is specially designed to fit the Little Giant Select Step, and any Little Giant multi-use ladder (sold separately). The Fuel Tank holds a full gallon of paint and sports a convenient carrying handle and a stand-alone base to prevent tipping if you decide to use it as a paint bucket. Justfill the Fuel Tank vertical paint tray to the right level, dip your roller in the paint, run it over the molded ridges, and paint. The Fuel Tank allows you to work with significantly more paint, so the days of continuous filling and spilling with your ...
Platform Pro™ A tool tray, portable workstation and platform step-all in one. The Platform Pro connects to the inside or outside of your articulating* ladder, creating a sturdy standing platform that doubles as a tool holster-it's even got turning locks for your paint tray. Extendable, Locking Arm; With our patented Rapid Lock® system, the Platform Pro can extend to fit on both the inside and outside of your ladder's rungs, giving you a comfortable standing platform wherever you're working. Slots, Clips and Paint Tray Locks; The Platform Pro brings a variety of tool holsters to your ...
Everyone needs an ultra-functional stepladder. If you are looking for a lightweight, comfortable-to-use stepladder that helps you safely reach those high places, the MightyLite™ is the right ladder for the job. TOOL TRAY TOP CAP: The innovative top cap features hooks, port holes, slots and grooves to keep your materials within reach while atop the ladder. XL STANDING PLATFORM: As you climb your MightyLite, you will notice that the 3" rungs are extra-wide with treads to prevent slipping and foot fatigue. Upon reaching the top of the ladder, you can stand on the 165 square inch ...