Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996314

MPN #: 8040JC

Jonti-Craft 8040 Paper-Tray,13-1/2"L x 11"W x 3"H, Clear - Pkg Qty 5

Product Description
Super strong tote trays for indoor use. Non-Toxic and impact resistant. Ideal for storage in the classroom. Matching lids sold separately

PRICE
$57.50  Sold in packages of 5 / $11.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width11 in
Height3 in
Size (L x W x H)13-1/2 x 11 x 3 in

Product Details

Assembly RequiredNo
TypePaper Tray
ColorClear
MaterialPolyethylene
Package Quantity5
Manufacturers Part Number8040JC
BrandJonti-Craft

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsGreenGuard Children & Schools; CARB II; CPSIA