Flextur Horizontal Paper Tray, 11-1/4"W x 12"H, Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Horizontal Paper Tray (9" x 11" x 12") provides the ultimate in high-capacity document and supply organization. With a full 12" of vertical storage space, this heavy-duty steel tray easily holds large quantities of 8-1/2" x 11" paperwork, boxed supplies, or bulky tools-making it a perfect fit for fast-paced, LEAN work environments.
Whether mounted on a Flextur workstation, tool board, or mobile cart, this tray integrates seamlessly into your setup. Multiple trays can be nested vertically or aligned horizontally to create a fully customized organization system. Like all Flextur solutions, it's built for efficiency and easily relocates to the optimal position as workflows change. American Made in Dalton, Ohio U.S.A.
Whether mounted on a Flextur workstation, tool board, or mobile cart, this tray integrates seamlessly into your setup. Multiple trays can be nested vertically or aligned horizontally to create a fully customized organization system. Like all Flextur solutions, it's built for efficiency and easily relocates to the optimal position as workflows change. American Made in Dalton, Ohio U.S.A.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 9 in |
| Height | 12 in |
| Weight Capacity | 25 lbs |
| Weight | 11 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 73529823 |
| Brand | Flextur |
Warranty
| Warranty | 1 |