Jonti-Craft 8036 Paper-Tray,13-1/2"L x 11"W x 3"H, Green - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Super strong tote trays for indoor use. Non-Toxic and impact resistant. Ideal for storage in the classroom. Matching lids sold separately
PRICE
$57.50 Sold in packages of 5 / $11.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 11 in |
| Height | 3 in |
| Size (L x W x H) | 13-1/2 x 11 x 3 in |
Product Details
| Assembly Required | No |
| Type | Paper Tray |
| Color | Green |
| Material | Polyethylene |
| Package Quantity | 5 |
| Manufacturers Part Number | 8036JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | GreenGuard Children & Schools; CARB II; CPSIA |