Features:
- Economical, colored Paper Twist Ties are available in pre-cut lengths.
- Twist Ties feature a long-life, flexible wire coil.
- Durable Construction.
Model # :WBB1645714
Weights & Dimensions
| Length | 12 in |
| Width | 5/32 in |
Product Details
| Material | Paper/Wire |
| Package Quantity | 2,000 |
| Color | Orange |
| Manufacturers Part Number | B1645714 |
| Brand | Global Industrial |
| Recyclable | No |