Features:
- Twist Ties feature a long-life, flexible wire coil
- Durable Construction
Model # :WBB3174113
Weights & Dimensions
| Length | 8 in |
| Width | 5/32 in |
Product Details
| Material | Paper |
| Package Quantity | 2,000 |
| Color | Black |
| Manufacturers Part Number | B3174113 |
| Brand | Global Industrial |
| Recyclable | Yes |