Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645827

Global Industrial™ Paper Twist Ties, 12"L x 5/32"W, White, 2000/Pack

Product Description
Sealing poly bags with paper twist ties makes bags reusable. The ties are made from long-life, easy bending wire coil. These paper twist ties are reusable. Available in case quantities.

Features:
  • Economical, colored Paper Twist Ties are available in pre-cut lengths.
  • Twist Ties feature a long-life, flexible wire coil.
  • Durable Construction.


PRICE
$37.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
37.95
Buy 3 units - 5 units
36.95Save $1.00 (3%)
Buy 6+ units
34.95Save $3.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width5/32 in

Product Details

MaterialPaper/Wire
Package Quantity2,000
ColorWhite
Manufacturers Part NumberB1645827
BrandGlobal Industrial
RecyclableNo