Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB3203251

MPN #: PLTW13

Recycled Paper Twist Tie Spool, 7000'L x 5/32"W, Kraft, 1 Roll

Product Description
Provides a natural and sustainable appearance.

Features:
  • Designed for bakery or industrial use
  • Paper content is 100% recycled - with up to 40% post-consumer recycled
  • Available in pre-cut ties or spooled to run in your current application equipment, no changeover required


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7,000
Width5/32 in

Product Details

Manufacturers Part NumberPLTW13
MaterialPaper
Package Quantity1
ColorBrown