Paraclipse® Terminator Ultraviolet Replacement Lamps, 2/Pack - 72917
Write a Review
|
Questions & Answers (0)
Product Description
Lamp emits special UV light frequency to draw flying insects to trapping surface.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 1 in |
| Weight | 0.3 lbs |
| Coverage | 5000 Sq. Ft. |
Product Details
| Type | Accessory |
| Hertz | 50/60 Hz |
| For Use With | Terminator |
| Lamp Life | Approx. 8 Months |
| Wattage | 20 W |
| Voltage | 115/120 V |
| Package Quantity | 2 Bulbs |
| Manufacturers Part Number | 72917 |
| Brand | Paraclipse |