PestWest T12 Quantum Lamp 20W X 24"
Write a Review
|
Questions & Answers (0)
Product Description
Replacement lamps for Gilbert Sticky Fox, Tiger, Lizard etc.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacemnet Part |
| Wattage | 20 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000158 |
| For Use With | Gilbert Sticky Fox, Tiger, Lizard |
| Bulb Type | T12 |
| Brand | PestWest |