PestWest T8 Quantum Lamp 15W X 18"
Write a Review
|
Questions & Answers (0)
Product Description
Replacement lamps for Mantis 1x2s, 2x2, Uplights and Titan 300
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
Product Details
| Type | Replacemnet Part |
| Wattage | 15 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000160 |
| For Use With | Replacement lamps for Mantis 1x2s, 2x2, Uplights & Titan 300 |
| Bulb Type | T8 |
| Brand | PestWest |