WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Peach Fragrance
Write a Review
|
Questions & Answers (0)
Product Description
WaxWel® paraffin bath refills are compatible with all paraffin warmers. WaxWel® paraffin is high quality paraffin with excellent melting characteristics, moistness and feel. All WaxWel® refills, both solid blocks and pastille pellets (beads) are sealed in individual polybags in increments of 1 pound. 6 x 1 lb. Bags of Pastilles - Peach Fragrance.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 9 in |
| Weight | 7 lbs |
| Size | 6 lb. |
Product Details
| Color | White |
| Style | Beads |
| Scent | Peach |
| Package Quantity | 1 |
| Description | WaxWel® Paraffin Bath Refill Beads |
| Manufacturers Part Number | 11-1748-6 |
| Brand | WaxWel |
Warranty
| Warranty | 1 yr |