Features:
- Fragrance-free/dye-free formula
- Effective general purpose hand soap
- Contains aloe vera and vitamin E to help nourish the skin
- UL ECOLOGO® certified
- pH at 25°C is 6.5 Typical
- Viscosity at 25°C is 5 cps
- Enclosed spigot for easy refilling
Weights & Dimensions
| Weight | 40 lbs |
Product Details
| Type | Foam |
| Color | White |
| Application | Hand |
| Style | Refill |
| Scent | Fragrance Free |
| Capacity | 5 gal |
| Size Type | 5 Gallon |
| Package Quantity | 1 |
| Description | No Fragrance/Dye Foam Soap Refill |
| Manufacturers Part Number | 24882-NA |
| Brand | Kohler |
Compliance & Certifications
| Certifications | UL ECOLOGO |