Therabath® Paraffin Bath with 6 lb. Wintergreen Paraffin, 14.3"L x 8.2"W x 7.5"D
Write a Review
|
Questions & Answers (0)
Product Description
Therabath® paraffin unit for paraffin bath treatment. Includes 6 lb. (2.72 kg.) wintergreen scented paraffin, grille, lid, complete paraffin therapy guide. Model TB6 (100-125 volt). Unit with 6 lb. wintergreen paraffin. Inside Unit Dimensions: 11.4"L x 6.75"W x 5.8"D. Outside Unit Dimensions: 14.3"L x 8.2"W x 7.5"D.
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/16 in |
| Width | 8-1/4 in |
| Height | 7-1/2 in |
| Weight Capacity | 6 lbs |
| Weight | 13 lbs |
Product Details
| Color | White |
| Style | Stationary |
| Scent | Wintergreen |
| Material | Plastic |
| Description | Therabath® Paraffin Bath with 6 lb. Wintergreen Paraffin |
| Package Quantity | 1 |
| Manufacturers Part Number | 11-1170 |
| Brand | Therabath |
Warranty
| Warranty | 5 yr |