Interion by Global Industrial
Model # :WB812234CH
Interion® 48"W Left Handed Return Table - Cherry
|
Questions & Answers (0)
Product Description
Interion® Office Partition Furniture
Left Handed Return Table, 48"W x 24"D
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Left Handed Return Table, 48"W x 24"D
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly. 1 Year Limited Warranty.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Cherry |
| Return | Left |
| Description | 48" Left Handed Return Table |
| Frame Material | Steel |
| Manufacturers Part Number | 812234CH |
| Collection | Traditional |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |