Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Left Straight Return Shell, 48″W x 24"D x 29-1/2"H, Dove Oak

Product Description
✓ Creates an L-shaped desk that extends your worksurface
✓ Quickly connects to existing desks from the Interion® Executive Office Collection
✓ Built-in silver grommet cover with fluted edges for cord management

Expand your workspace with the 48"W x 24"D Interion® Executive Office Collection Left Straight Return Shell. Built for durability, this straight return connects to the left side of your existing desk to create an L-shaped worksurface. It features an easy-to-maintain laminate surface with a 3 mm PVC edge banding and a built-in silver grommet cover with fluted edges for cord management, making it an ideal addition for a corporate or home office.

  • Dove oak finish with durable 3 mm PVC edge banding
  • Left return is ideal for left-handed users
  • Can be paired with coordinating desks from the Interion® Executive Office Collection
  • PRICE
    $215.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeReturn
    Frame Color FamilyDove Oak
    Top Color FamilyDove Oak
    ReturnLeft
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249566
    CollectionExecutive Office
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited