Stationary Storage Cabinets
Most Relevant
Stationary Storage Cabinets are full-height storage cabinets that organize storage in a fixed location. Steel and stainless-steel models offer long-lasting strength and are available in commercial-duty, industrial-duty, heavy-duty, and extra-heavy-duty options to support load capacities from 300 to 2,500 pounds. Plastic storage cabinets provide durability in a lightweight design for easy repositioning when empty, and steel storage cabinets with a fire-resistant rating boast extra security in the event of a fire.
Stationary Storage Cabinets Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Gauge
Commercial Duty Steel Storage Cabinets

Commercial Duty Steel Storage Cabinets are designed with individual shelf capacties of up to 300 pounds and keep tools and other equipment organized in the workspace. These commercial-duty storage cabinets are crafted from durable 22- to 24-gauge steel for strength & long-lasting durability, and the locking doors on these steel cabinets helps prevent theft and damage to stored gear.
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 18 in | 72 in | 24 ga | 5 | 160 lbs | All-Welded | Steel Cabinets USA | WBB3134255 | as low as $819.00 Save $70.00 (8%) | |||
![]() | 36 in | 18 in | 72 in | 24 ga | 4 | 180 lbs | All-Welded | Sandusky | WB198761GY | as low as $609.00 Save $50.00 (8%) | |||
![]() | 36 in | 18 in | 72 in | 22 ga | 4 | 200 lbs | Gray | All-Welded | Sandusky | WB506118GY | as low as $349.95 Save $30.00 (8%) | ||
![]() | 48 in | 24 in | 72 in | 22 ga | 4 | 200 lbs | Construction Type | Hallowell | WBB1032041 | as low as $899.00 Save $80.00 (8%) | |||
![]() | 36 in | 18 in | 72 in | 24 ga | 4 | 150 lbs | All-Welded | Sandusky | WBB3153259 | $395.95 | |||
![]() | 46 in | 24 in | 72 in | 22 ga | 5 | 230 lbs | All-Welded | Sandusky | WBB3153153 | $659.00 | |||
![]() | 36 in | 24 in | 72 in | 24 ga | 5 | 180 lbs | All-Welded | Sandusky | WBB3153230 | as low as $395.95 Save $34.00 (8%) | |||
![]() | 30 in | 15 in | 66 in | 24 ga | 4 | 150 lbs | All-Welded | Tennsco | WBB1969048 | as low as $639.00 Save $56.00 (8%) | |||
![]() | 24 in | 18 in | 72 in | 24 ga | 5 | 160 lbs | All-Welded | Steel Cabinets USA | WBB3134242 | as low as $429.95 Save $40.00 (9%) | |||
![]() | 36 in | 24 in | 72 in | 24 ga | 4 | 180 lbs | Charcoal | All-Welded | Sandusky | WBB1735166 | as low as $649.00 Save $56.00 (8%) |
Showing 1-10 of 71 results
Industrial Duty Steel Storage Cabinets

Industrial Duty Steel Storage Cabinets provide high-strength storage and organization of tools, equipment, and supplies, with individual shelf capacities of up to 400 pounds. These multi-shelf storage units are crafted from durable 20- to 22-gauge steel to stand the test of time, and steel cabinets with locking mechanisms make it easy to secure gear between shifts to help prevent theft or damage.
Showing 1-10 of 47 results
Heavy Duty Steel Storage Cabinets

Heavy Duty Steel Storage Cabinets feature multiple shelves with individual capacities of up to 1,500 pounds. These heavy-duty cabinets are made from 16- to 18-gauge steel with all-welded construction for long-lasting functionality with a secure locking mechanism that helps prevent damage and theft of stored tools and equipment.
Showing 1-10 of 55 results
Heavy Duty Steel Configurable Cabinets

Heavy Duty Steel Configurable Cabinets are full-height storage cabinets constructed from 16 to 18 gauge steel for organized storage of tools, equipment, parts, and supplies. Unlike standard storage cabinets, Heavy Duty Steel Configurable Cabinets offer flexible interior configurations and shelf capacities up to 1,500 lbs, supporting changing storage requirements in warehouses, manufacturing facilities, and maintenance operations.
Heavy Duty Steel Configurable Cabinets with Electronic Lock

Heavy Duty Steel Configurable Cabinets with Electronic Lock are full-height storage cabinets made from 16 to 18 gauge steel for securing tools, equipment, parts, and supplies. Unlike standard storage cabinets, Heavy Duty Steel Configurable Cabinets with Electronic Lock combine configurable interiors, electronic access control, and shelf capacities up to 1,500 lbs, helping restrict unauthorized access and support inventory management in warehouses, manufacturing facilities, and maintenance areas.
Heavy Duty Stainless Steel Storage Cabinets

Heavy Duty Stainless Steel Storage Cabinets are made of strong, corrosion-resistant 16- to 18-gauge stainless-steel and equipped with multiple shelves that boast an individual shelf capacity of up to 1,500 pounds. The lockable design makes it easy to secure the stainless-steel cabinets and protect stored tools & equipment.
Extra Heavy Duty Steel Storage Cabinets

Extra Heavy Duty Steel Storage Cabinets feature multiple shelves with capacities up to 2,500 lb each that provide storage for extra-heavy-duty equipment. The all-welded 12- to 14-gauge steel construction makes these forkliftable storage units built to last, and a multi-point latching system helps keep tools and gear secure.
Showing 1-10 of 301 results
Extra Heavy Duty Steel Deep Door Cabinets

Extra Heavy Duty Steel Deep Door Cabinets provide high-capacity storage for tools, equipment, parts, and industrial supplies while maximizing usable storage space within the cabinet footprint. Extra heavy duty construction includes 12 to 14 gauge steel and shelf capacities up to 2,500 lbs. Deep pocket doors add additional storage locations for frequently accessed items while keeping contents organized and secured.
Extra Heavy Duty Stainless Steel Storage Cabinets

Extra Heavy Duty Stainless Steel Storage Cabinets feature an individual shelf capacity up to 2,500 lbs and 12- to 14-guage steel construction for durability, strength, and corrosion resistance. These extra-heavy-duty storage units have have integral pockets on the base for pallet jack or forklift access to mobility and a multi-point latching system to keep tools and equipment safe.
Plastic Storage Cabinets

Plastic Storage Cabinets provide efficient, organized storage for tools, equipment or office supplies. The plastic construction offers long-lasting durability, as well as a lightweight design, allowing these storage cabinets to be moved from room to room with ease when empty. Plastic storage units with lockable doors promote secure closure to help prevent unwanted access to stored items.