- Recessed Doors
- Lockable
- Industrial duty
- 3-point locking system with keyed handle and lock rods, 4 keys included
- 7 gauge leaf hinges to prevent sagging
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
- Double doors open at 180° for full access to product
- 2505 & 2506 models have 6"H base/legs which provide access for forklifts; pre-punched holes allow for lagging to the floor
- Cabinets ship fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Storage Cabinet, 16 Ga., 4 Adj. Shelves, 36"W x 18"D x 72"H, Lockable, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 229.6 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 700 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Cast Iron |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 2602-4S-95 |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |