Clear View Cabinets
Most Relevant
Clear view cabinets are storage units featuring transparent doors, allowing for easy visibility of the contents without opening the doors. They are designed to provide both security and accessibility, making it easy to locate items at a glance. Clear view cabinets feature adjustable shelves, 3-point lockable systems, and durable construction for long-lasting dependability. Industrial clear view storage cabinets are best used in offices, laboratories, workshops, medical facilities, and other commercial spaces.
Clear View Cabinets Accessories
Filters
Width
Depth
Height
Brand
Number of Shelves
Shelf Capacity
Commercial Duty Steel Clear View Cabinets

Constructed in 22-24 gauge steel with a shelf capacity of up to 300 lbs
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 72 in | 24 ga | 5 | 200 lbs | Unassembled | Tennsco | WBB550211 | as low as $559.00 Save $46.00 (8%) | |||
![]() | 36 in | 24 in | 72 in | 24 ga | 5 | 200 lbs | Gray | All-Welded | Tennsco | WBB549992 | as low as $669.00 Save $60.00 (8%) | ||
![]() | 36 in | 18 in | 72 in | 22 ga | 5 | 200 lbs | Unassembled | Hallowell | WBB3252378 | $645.00 | |||
![]() | 36 in | 24 in | 72 in | 22 ga | 5 | 200 lbs | Black | Construction Type | Hallowell | WBB3252368 | $699.00 | ||
![]() | 36 in | 18 in | 72 in | 22 ga | 5 | 200 lbs | Black | Assembled | Hallowell | WBB1032121 | as low as $709.00 Save $60.00 (8%) | ||
![]() | 36 in | 18 in | 72 in | 24 ga | 5 | 200 lbs | All-Welded | Tennsco | WBB550022 | as low as $809.00 Save $70.00 (8%) |
Commercial Duty Steel Mobile Clear View Cabinets

Constructed in 22-24 gauge steel with a shelf capacity of up to 300 lbs. Featuring a 3-point positive locking system, built-in grooved key lock, and adjustable shelves, these mobile industrial storage cabinets with clear doors offer secure storage space and convenient transportation. The mobile clear-view storage cabinets are available in assembled or unassembled options.
Industrial Duty Steel Clear View Cabinets

Constructed in 20-22 gauge steel with a shelf capacity of up to 400 lbs. The clear polycarbonate doors provide easy viewing of contents and the steel frame ensures durability. These see-through storage cabinets are available in various sizes and configurations, with adjustable shelves, a 3-point locking system, and powder-coat finish.
Heavy Duty Steel Clear View Storage Cabinets

Constructed in 16-18 gauge steel with a shelf capacity of up to 1500 lbs. The see-through doors allow content to be visible while protecting them from dust. Many models have adjustable shelves to customize your storage space and are constructed from heavy-duty steel for lasting durability. Dimensions and other features vary per model.
Heavy Duty Steel Configurable Clear View Cabinets

Constructed in 16-18 gauge steel with a shelf capacity of up to 1500 lbs.
Heavy Duty Steel Configurable Mobile Clear View Cabinets

Constructed in 16-18 gauge steel with a shelf capacity of up to 1500 lbs.
Extra Heavy Duty Steel Clear View Cabinets

Constructed in 12-14 gauge steel with a shelf capacity of up to 2500 lbs.
Showing 1-10 of 62 results
Wood Clear View Cabinets

Clear View wood cabinets offer an effective way to store and organize important documents, materials, and supplies. The cabinet features clear doors to allow users to view the items inside without opening them. Strong and sturdy construction ensures lasting performance. These clear-view cabinets are available in multiple sizes and are perfect for classrooms and office environments.
Commercial Duty Steel Counter Height Clear View Cabinets

Commercial Duty Counter Height Clear View Cabinets are made of 22-24 gauge steel with a shelf capacity of up to 300 lbs. Designed for storing items where visibility and security are essential. The tool-free adjustable shelves and the built-in shelf support tabs make it easy to add or remove shelves.
Heavy Duty Steel Counter Height Clear View Cabinets

Constructed in 16-18 gauge steel with a shelf capacity of up to 1500lbs.
Extra Heavy Duty Counter Height Clear View Cabinets

Constructed in 12-14 gauge steel with a shelf capacity of up to 2500 lbs.
Industrial Duty Wall Mount Clear View Cabinets

Clear View Storage Wall Cabinets constructed in 20-22 gauge steel with a shelf capacity of up to 300 lbs. Featuring impact-resistant acrylic windows, 2 shelves and a 3-point locking system for visibility and security. Clear view storage cabinets have shelves with full-width steel channel reinforcement and a tough powder off-white coat finish.
Heavy Duty Wall Mount Clear View Cabinets

Constructed in 16-18 gauge steel with a shelf capacity of up to 1500 lbs.