Eagle Parking Curb with Hardware 72"L x 4"H x 8"W Yellow, 1790Y
|
Questions & Answers (0)
Product Description
PROTECTIVE 72 INCH LONG PARKING CURB
This parking curb stops cars in their tracks. Designed with safety and durability in mind, this parking curb withstands repeated abuse from cars and trucks. Made of high density polyethylene that is weather, chemical and UV resistant. Parking stop is flexible enough to fit parking lot contours. Includes hardware for installation. Measures 72"L x 8"W x 4"H.
This parking curb stops cars in their tracks. Designed with safety and durability in mind, this parking curb withstands repeated abuse from cars and trucks. Made of high density polyethylene that is weather, chemical and UV resistant. Parking stop is flexible enough to fit parking lot contours. Includes hardware for installation. Measures 72"L x 8"W x 4"H.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Parking Curb |
| Mounting Location | Asphalt |
| Material | Polyethylene |
| Description | Parking Curb/Parking Stop |
| Color | Yellow |
| Manufacturers Part Number | 1790Y |
| Brand | Eagle Mfg |