Rumble strips can be set up to notify drivers to reduce their speed for an approaching workzone. They are water and chemical resistant and can be connected for length.
Cortina Rumble Strip, Orange, 48''L
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 15 in |
| Height | 7/8 in |
| Weight | 25 lbs |
Product Details
| Mounting Location | Asphalt/Concrete |
| Material | Polyurethane |
| Color | Orange |
| Manufacturers Part Number | 2090-ORG |
| Brand | Cortina Safety |
Related Products
KneePro UltraFlex III™ jointed heavy duty knee pads are tough, flexible, extremely comfortable and stay in place. Applications: Carpentry, Construction, Electrical, Flooring, Gardening, Industrial, Maintenance, Mining, Painting, Plumbing, Roofing, Safety, Tiling, Welding. Features: 5/8" high density closed cell inner foam pad that does not absorb moisture Non-marring grip strip. Hinged with metal rivets so it moves like your knee and stays in place No slipping, binding or cutting off your circulation Tough outer shell is chemical resistant and withstands extreme heat and cold Soft ...
This portable speed bump system is designed to temporarily control traffic flow. Its unique patented design allows it to easily conform to virtually any road surface. Use these portable speed bumps to help protect children and control vehicle speeds, increasing school zone safety. Our portable speed bumps are available in a heavy-duty bag unit. This offers a convenient means of transport and storage. Also available as a permanent speed bump, offering the same durability and reliability as our portable speed bump units. Features: On demand speed bump, deploy only when needed All-weather, ...
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts. Features: Heavy-duty 20 gauge steel Easy to install with included hardware Holds up to 90 lbs. when mounted on studs Won't rust Unique, strength-reinforcing dimpled holes accept standard hooks Open corners make it easy to run ...
NESTABLE DELINEATOR POST Delineator post features a unique angled handle that accepts Optional Flashing Lights (sold separately). Handle also has molded-in holes for lights (Not included). Bottom of handle accepts barrier tape (sold separately). Delineator post includes 4 alternating reflective strips for high visibility at night. Snug fitting base allows nesting when not in use for compact storage and easy transport. Meets MUTCD standards. Purchase 16 lbs. Rubber Base for stability to post ( Sold Separately ).
Discover the ultimate solution for portable traffic control with out speed bump system, designed to instantly reduce vehicle speeds and prioritize safety. Whether managing traffic at construction sites, school zones, or even areas; this easy-to-deploy system offers unparalleled convenience. Its durable, high-performance design ensures long-lasting effectiveness, making it a smart investment in protecting lives and preventing accidents.