Parking Permit - Red Rearview 001 - 100
|
Questions & Answers (0)
Product Description
PARKING PERMITS
Numbered Parking Permits 001 100 - Red Rearview Mirror Hang Tags
Numbered Parking Permits allow secure parking lot access and spot designation. Made of pressure sensitive vinyl, meaning they don't rip or tear.
For Onsite Facility Use Only
Numbered Parking Permits 001 100 - Red Rearview Mirror Hang Tags
Numbered Parking Permits allow secure parking lot access and spot designation. Made of pressure sensitive vinyl, meaning they don't rip or tear.
For Onsite Facility Use Only
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 4-3/4 in |
Product Details
| Type | Parking Permit Mirror Tag |
| Material | Vinyl |
| Package Quantity | 100 |
| Description | Numbers 001 to 100 |
| Color | Red |
| Manufacturers Part Number | PP15A |
| Brand | Accuform |