Brady® Rearview Mirror Hanging Tags, #101 - 200, Parking Permits, Blue, 2-3/4"W x 4-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100. Rearview Mirror Hanging Tags.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 4-3/4 in |
Product Details
| Type | Parkling Permit Mirror Tag |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Numbers 101 to 200 |
| Color | Blue |
| Manufacturers Part Number | 96262 |
| Brand | Brady |