Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB2428189

MPN #: 31350B

American Forge & Foundry Parts Washer, 7 Gallon

Product Description
3-1/2 gallon working capacity. 45 GPH pump output. UL listed on complete unit. 18-1/2" x 13-1/2" x 9" overall dimensions. Ship weight 18 lbs. 1 Year Limited Warranty.

PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth10 in
Height18-1/2 in

Product Details

Capacity7 gal
Description7 Gallon Portable Parts Washer
Manufacturers Part Number31350B
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr