Features:
- 48" x 20"
- Seat height is 18" from the ground
- Powder coated finish
- 1/4" plate steel reinforced with a 1/4" x 6" steel strip all MIG welded
- Portable and surface mount
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Height | 18 in |
| Seat Length | 48 in |
| Seat Width | 20 in |
| Seat Height | 18 in |
Product Details
| Type | Modular Bench |
| Frame Color Family | Green |
| Color | Spring Green |
| Material | Perforated Metal |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 15-P4-SPGRN |
| Mounting Style | Surface |
| Collection | Pasadena |
| Brand | UltraSite |