Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162703

MPN #: 16-P36FT

UltraSite® Pasadena Steel Outdoor Trash Can with Flat Top Lid, 36 Gallon Capacity, Black

Product Description
The Pasadena Receptacle provides an ideal solution with a modern aesthetic. Featuring a swing door for easy access and a unique lid design. Complementing the Pasadena Collection in both form and modular function.

Features:
  • 32 gallon capacity
  • Features lockable side door
  • Fully welded with powder coated finish
  • Formed 1/4" steel plate with precision punched perforated pattern
  • Portable and/or surface mount
  • Lid and liner included and have Flat Top Lid
  • Material: Fabricated with 1/4" steel plates. All electrically MIG welded
  • Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: 20" x 20" x 30" Tall. Center opening shall be an 8" square
  • Hardware: Mounting hardware not included
  • Made of heavy duty plastic
  • Overall Dimensions Including Top: 20" x 20 x 30" high


PRICE
$1,549.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height30 in

Product Details

Assembly RequiredYes
TypeDecorative Trash Can
Liner MaterialPlastic
ColorBlack
Lid Color FamilyBlack
Opening8
LidYes
Capacity36 gal
Lid TypeFlat Lid
MaterialSteel
Manufacturers Part Number16-P36FT
Indoor/OutdoorOutdoor
CollectionPasadena
ShapeSquare
BrandUltraSite