Witt Industries Outdoor Slatted Steel Trash Can With Ash Top, 36 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with an ash top lid, black plastic liner, lid attachment kit and an anchor kit at no extra charge. Warranty: 5 years workmanship, 3 years paint. Made in the USA.
PRICE
$1,649.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44-1/4 in |
| Weight | 95 lbs |
| Diameter | 28 in |
Product Details
| Type | Ash & Trash Receptacle |
| Liner Material | Plastic |
| Color | Black |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Ashtray Lid |
| Material | Steel |
| Manufacturers Part Number | M3601-AT-BK |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Witt Industries |