Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162662

MPN #: 16-P36RB

UltraSite® Pasadena Steel Outdoor Trash Can with Rain Bonnet Lid, 36 Gallon Capacity, Black

Product Description
The Pasadena Receptacle provides an ideal solution with a modern aesthetic. Featuring a swing door for easy access and a unique lid design. Complementing the Pasadena Collection in both form and modular function.

Features:
  • 32 gallon capacity
  • Features lockable side door
  • Fully welded with powder coated finish
  • Formed 1/4" steel plate with precision punched perforated pattern
  • Portable and/or surface mount
  • Lid and liner included and have Rain Bonnet Lid
  • Material: Fabricated with 1/4" steel plates. All electrically MIG welded
  • Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: 20" x 20" x 30" Tall. Center opening shall be an 8" square
  • Hardware: Mounting hardware not included
  • Made of heavy duty plastic
  • Overall Dimensions Including Top: 20" x 20 x 36-1/2" high


PRICE
$1,709.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height38-1/2 in

Product Details

Assembly RequiredYes
TypeDecorative Trash Can
Liner MaterialPlastic
ColorBlack
Lid Color FamilyBlack
Opening8
LidYes
Capacity36 gal
Lid TypeRain Bonnet Lid
MaterialSteel
Manufacturers Part Number16-P36RB
Indoor/OutdoorOutdoor
CollectionPasadena
ShapeSquare
BrandUltraSite