Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162712

MPN #: 75-36FT

UltraSite® Madison IPE Wood Outdoor Trash Can with Flat Top Lid, 36 Gallon Capacity, Brown

Product Description
Our Madison Trash Receptacle made of IPE wood complements other products from the Madison Collection. It is available in 36 gallon capacity.

Features:
  • IPE wood planks with powder coated steel frame
  • Fame is made from 1/4" thick steel plates and 12 gauge rolled steel
  • 1" x 3-1/2" sealed IPE wood planks
  • Portable and/or surface mount
  • All stainless steel hardware
  • Flat Top Lid and liner included
  • Slats: Slats are made from 5/4" x 4" IPE wood.(Nominal Size 1" x 3-1/2")
  • Frame: Rings are 12 gauge x 3" flat steel rolled to shape. Top and bottom plates are laser cut from 1/4" steel. All electrically MIG welded. Mounting Feet are formed from 7 gauge steel
  • Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured. IPE wood is sealed on each end to prevent splitting and stained with a wood finish
  • Receptacle Dimensions: 27-5/16" diameter x 35-5/8" high x 32 gallon capacity
  • Hardware: Mounting hardware not included. Included hardware to be stainless steel
  • Material: Top plate shall be fabricated from 18 gauge steel flat, spun to form. Vertical posts are 1/2" diameter steel rods. Bonnet top shall be fabricated from 20 gauge steel flat, spun to form. Ash urn shall be fabricated from 20 gauge steel flat, spun to form. All electrically MIG welded
  • Coating: Electrostatic powder coated application oven cured
  • Receptacle Dimensions: Center opening shall be an 8" inside diameter. The overall dimensions shall be 26-3/4" diameter x 11-1/4" high
  • Trash Liner made from heavy duty plastic


PRICE
$2,689.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-5/16 in
Depth27-5/16 in
Height35-3/8 in
Diameter27-5/16 in

Product Details

Assembly RequiredYes
TypeSlatted Trash Can
Liner MaterialPlastic
ColorBrown
Lid Color FamilyBlack
Opening8 in
LidYes
Capacity36 gal
Lid TypeFlat Open Lid
MaterialWood
Package Quantity1
Manufacturers Part Number75-36FT
Indoor/OutdoorOutdoor
CollectionMadison
ShapeRound
BrandUltraSite