EZ-ACCESS® Pathway® Straight Wheelchair Ramp Kit, Aluminum, 4' Top Platform, 20'L x 36"W
Write a Review
|
Questions & Answers (0)
Product Description
The Pathway® Modular Access System is an excellent choice when your residential accessibility needs extend beyond the scope of a portable ramp. If you have an elevated doorway, porch, or pathway, one of our ramp kits can be installed to help provide safe access to and from your home. Durable, dependable, and American made, our all-aluminum ramp kits are available in a variety of lengths and configurations to suit your level of mobility and the requirements of your home. With universal components and a modular design, installation is quick, easy, and requires minimal tools meaning you can have a solution that's ready to be used the day that it arrives. That very solution will also be around for years to come thanks to its aluminum design that will withstand the elements and will not rust or deteriorate over time. This ramp kit is truly all inclusive and a great addition to your home.
PRICE
$4,965.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 36 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Weight | 332 lbs |
| Size | 20'L x 36"W |
| Platform Length | 36 in |
| Handrail Height | 34-1/2 in |
| Handrail Diameter | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Modular Access Systems |
| Color | Silver |
| Series | Pathway® |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | PS20S44T |
| Brand | EZ-Access |
Warranty
| Warranty | Lifetime |