Dukal Patient Bibs, 2-Ply Tissue/ 1-Ply Poly, 13" x 18", Lavender, 125/PK, 4 PK/Case
Write a Review
|
Questions & Answers (0)
Product Description
Provides excellent absorption and protection, Vertical embossing and reinforced edge for added strength, Ideal for many applications including dental procedures, tattooing and senior care, Stays in place during use.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 18 in |
Product Details
| Material | Paper |
| Sterile | No |
| Package Quantity | 500 |
| Manufacturers Part Number | 27405 |
| Brand | Dukal |