Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB2561157

MPN #: 6GW24247208-028

Penco® Patriot Framed Gear Locker w/ Shelf & Coat Rod, 24"W x 24"D x 72"H, Gray, All-Welded

Product Description
Specs may vary.
Please refer to the product information below and Specifications Sheet for locker drawing.


Features:
  • Gear Welded
  • Flattened Expanded Metal Sides
  • Double Doors with Louvers
  • Ultra Cremone Recessed Handle
  • 028 Gray

  • Accessories Included:
  • Shelf
  • Coat Rod
  • Hooks

  • Bench Seat Sold Separately.

    Penco Patriot® Fully Framed Gear Locker 6GW24247208-028 is a properly equipped 14-gauge double door Fully Framed Locker that can be the ideal solution for a variety of specialized storage challenges. The ample storage areas at both 16-gauge top and bottom of the 24 - 48 inch wide and 72-inch high locker leaves nearly four feet between the shelves for hanging uniforms and other gear. Ultra Cremone Recessed Handle for a safer, cleaner look and less freight damage. High degree of configurability. Made in USA.
    PRICE
    $1,035.00

    1
    1
    Ships in 60 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth24 in
    Height72 in
    Weight161 lbs

    Product Details

    TypeFirst Responders Locker
    ColorGray
    Door TypeSolid
    Configuration1 Wide
    StyleShelf, Coat Rod, Hooks, Expanded Metal Sides-W/Out Base
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number6GW24247208-028
    BrandPenco

    Warranty

    Warranty1 yr