Patriot Pro Rubber Air Hose, 3/8"ID x 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the BluBird® 3/8" X 50' Patriot Pro Rubber Air Hose (PPPRO3850), a top-tier air hose engineered for excellence in supplying compressed air to pneumatic tools and inflation accessories. Backed by an industry-leading 3-year warranty, this pro-grade hose is designed for durability, flexibility, and performance.
Crafted from abrasion, weather, and ozone-resistant EPDM rubber, the BluBird® Patriot Pro exceeds RMA 4:1 safety factor standards and boasts Class 'C' oil resistance. Its robust construction ensures reliability in various demanding environments, making it an ideal choice for professionals. The hose features a bend-restrictor sleeve to prevent damage near the ends, enhancing its lifespan and efficiency.
Crafted from abrasion, weather, and ozone-resistant EPDM rubber, the BluBird® Patriot Pro exceeds RMA 4:1 safety factor standards and boasts Class 'C' oil resistance. Its robust construction ensures reliability in various demanding environments, making it an ideal choice for professionals. The hose features a bend-restrictor sleeve to prevent damage near the ends, enhancing its lifespan and efficiency.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | PPPRO3850 |
| PSI | 300 psi |
| Brand | Patriot Pro |