BluBird® Rubber Air Hose, 3/8" ID x 35'L
Write a Review
|
Questions & Answers (0)
Product Description
Industry leading 10-Year Warranty. The BluBird® Air Hose beats the competition with superior quality and features. It is made of 100% rubber with a 40% weight reduction compared to standard rubber air hoses. The solid brass fittings are stronger than aircraft aluminium, and the high-strength polyester woven reinforcement can withstand 300 PSI working pressure. The hose is flexible from -50° F to +190° F, ozone resistant, and abrasion resistant.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | EPDM Rubber |
| Color | Blue |
| Manufacturers Part Number | BB3835 |
| PSI | 300 psi |
| Brand | BluBird |