Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2229083

MPN #: PB1100AL

Lockey PB1100AL Panic Bar, UL Listed, Aluminum

Product Description
Features:
  • ANSI/BHMA A156.3 Series Grade 1 Certified
  • Complies with ANSI A117.a ADA requirements
  • UL/cUL Listed
  • Narrow Stile 2 1/2"
  • Door Thickness: 1 3/4" (standard)
  • Device Length: 33" (36" doors) or 42" (48" doors)
  • Field-sizable - Can be cut to 27"
  • Latch Bolt: Stainless Steel powder metallurgy with 11/16" throw
  • Deadlocking Latch: Stainless Steel powder metallurgy with 9/16" throw
  • Weather resistant
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Depth2-1/2 in
Weight7 lbs

Product Details

Exit TypePanic Exit
TypeNarrow Head
ColorSatin Nickel
For Use WithFor Use On 36" Doors
FinishSatin Nickel
MaterialSteel
DescriptionSurface Mount Exit Device
Package Quantity1
Manufacturers Part NumberPB1100AL
RatingUL listed
Grade1
BrandLockeyUSA

Warranty

Warranty1 yr