- ANSI/BHMA A156.3 Series Grade 1 Certified
- Complies with ANSI A117.a ADA requirements
- UL/cUL Listed
- Narrow Stile 2 1/2"
- Door Thickness: 1 3/4" (standard)
- Device Length: 33" (36" doors)
- Field-sizable - Can be cut to 27"
- Latch Bolt: Stainless Steel powder metallurgy with 11/16" throw
- Deadlocking Latch: Stainless Steel powder metallurgy with 9/16" throw
- Weather resistant
Lockey PB1100SS Panic Bar, UL Listed, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Depth | 2-1/2 in |
| Weight | 7 lbs |
Product Details
| Exit Type | Panic Exit |
| Type | Narrow Head |
| Color | Satin |
| For Use With | For Use On 36" Doors |
| Finish | Satin Aluminum |
| Material | Stainless Steel |
| Description | Surface Mount Exit Device |
| Package Quantity | 1 |
| Manufacturers Part Number | PB1100SS |
| Rating | UL listed |
| Grade | 1 |
| Brand | LockeyUSA |
Warranty
| Warranty | 1 yr |