Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WBB3239718

MPN #: 1934701M93002

Bonar Plastics Polar Insulated Box, 49"L x 41"W x 30"H, 1400 lb. Capacity, Blue

Product Description
Bonar Polar Insulated Box PB660 - 1400 Lbs. Capacity 49"L x 41"W x 30"H, Blue

The Polar Bin is constructed with polyethylene and is insulated with a polyurethane insulation. It has a 23 cubic ft. capacity and holds 1400 lbs. Container features single drain and 4 protected tie-downs

Features:
  • Replaceable nylon wear pads that are standard on all models
  • Plug and o-ring is included
  • Threaded plug storage is placed near opening

PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
729.00
Buy 11 units - 24 units
695.00Save $34.00 (5%)
Buy 25+ units
669.00Save $60.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width41 in
Height30 in
Inside Length46 in
Inside Width38 in
Inside Height23-1/2 in
Weight Capacity1400 lbs

Product Details

Assembly RequiredNo
TypeInsulated Container
ColorBlue
Fork Entry4-Way
LidNo
Capacity23 ft³
MaterialPolyethylene
Casters IncludedNo
DescriptionPolar Bin
Wall TypeDouble
Package Quantity1
Manufacturers Part Number1934701M93002
Stack and/or NestStack
BrandBonar Plastics
Number of Stacks2 High With Lid

Warranty

Warranty5