Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WBB1926579

MPN #: 1934903M93001

Bonar Plastics Polar Insulated Box w/ Lid, 58"L x 46"W x 35"H, 2000 lb. Capacity, Blue

Product Description
Bonar Polar Insulated Box with Lid PB1000 - 2000 Lbs. Capacity 58"L x 46"W x 35"H, Blue

The Polar Bin is constructed with polyethylene and is insulated with a polyurethane insulation. It has a 34 cubic ft. capacity and holds 2000 lbs. The bottom slopes toward two diagonally opposite drains and has 4 protected tie-downs. Container comes with Lid

Features:
  • Replaceable nylon wear pads that are standard on all models
  • Plug and o-ring is included
  • Threaded plug storage is placed near opening


PRICE
$1,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1649.00
Buy 11 units - 24 units
1565.00Save $84.00 (5%)
Buy 25+ units
1519.00Save $130.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58 in
Width46 in
Height35 in
Size (L x W x H)58 x 46 x 35 in
Inside Length55-1/2 in
Inside Width43-1/2 in
Inside Height28-1/4 in
Weight Capacity2000 lbs
Weight171 lbs

Product Details

Assembly RequiredNo
MaterialPolyethylene
Wall TypeDouble
Manufacturers Part Number1934903M93001
BrandBonar Plastics
Number of Stacks2 High With Lid
TypeInsulated Container
ColorBlue
Fork Entry4-Way
LidYes
Capacity34 ft³
Casters IncludedNo
Package Quantity1
DescriptionPolar Bin
Stack and/or NestStack

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSDA, FDA CFIA, Health Canada