Server Cabinets & Racks
Server racks and cabinets provide secure and organized storage for computer network equipment and servers. They are designed for the equipment inside to stay easily accessible, properly ventilated, and dust-free. Strong materials like steel ensure the cabinets are durable and can last through long-term use in offices and other commercial environments. Different rack space and size options allow for equipment of all types to be securely stored.
Most Relevant

Server Rack Cabinets
| Compare | Image | Depth | Width | Height | Door Type | Rack Spaces | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 72 in | Front Door: Vented, Rear Door: Vented | 37U | 1700 . Stationary, 700 . on casters lbs | WB239116A | $1,359.00 | ||
![]() | 37-3/4 in | 24 in | 45-3/8 in | No Doors | 22U | 1300 . Stationary, 800 . on casters lbs | WBB2117189 | $869.00 | ||
![]() | 27 in | 24 in | 71-3/4 in | Door Type | 37U | 1300 . Stationary, 800 . on casters lbs | WBB1617930 | $1,699.00 | ||
![]() | 37-3/4 in | 24 in | 71-3/4 in | - | 37U | 1300 . Stationary, 800 . on casters lbs | WBB1002593 | $825.00 | ||
![]() | 36 in | 24 in | 72 in | Front Door: Vented, Rear Door: Vented | 37U | 1700 . Stationary, 700 . on casters lbs | Ships Same Day WB239116 | $1,275.00 | ||
![]() | 37-3/4 in | 24 in | 80-3/8 in | No Doors | 42U | 1300 . Stationary, 800 . on casters lbs | WBB2117192 | $1,125.00 | ||
![]() | 27 in | 24 in | 45-3/8 in | Door Type | 22U | 1300 . Stationary, 800 . on casters lbs | WBB2117209 | $795.00 | ||
![]() | 27 in | 24 in | 80-1/2 in | Door Type | 42U | 1300 . Stationary, 800 . on casters lbs | WBB1617965 | $1,225.00 | ||
![]() | 32-1/4 in | 24-7/16 in | 27-7/16 in | Front Door: Vented, Rear Door: Vented | 12U | 400 . Stationary lbs | WBB655874 | $969.00 | ||
![]() | 27 in | 24 in | 54-1/4 in | Door Type | 27U | 1300 . Stationary, 800 . on casters lbs | WBB2117194 | $1,225.00 |
Showing 1-10 of 27 results
Wall Mount Racks and Cabinets

Wall Mount Racks and Cabinets are designed to organize, store, and protect industrial rack equipment in network wiring closets. Our wall mount server racks are made of solid steel for lasting durability. Select wall mount server cabinet features include adjustable interior side rails, vented or glass front locking doors, removable locking side doors, or swing out capability for extra ventilation.
Showing 1-10 of 38 results
Cable Management

Our Cable Management parts are designed to provide organization and proper storage for network cabling. These cable management kits keep cables neat, organized, and easily accessible to help minimize clutter and optimize airflow. To improve wire management operations, choose from Flat Cable Lacing Panels, Hook And Loop Cable Ties, Lacing Shelves, and much more. Dimensions vary per part.
Showing 1-10 of 22 results

Open Frame Racks

Open Frame Wall Rack

Cabinet Pegboard

WiFi Cabinet

















