MSA V-Gard® PBT Frame for Slotted Full-Brim MSA Caps, With Out Debris Control - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The standard slotted frame works ideally with any MSA slotted helmet. The universal frame featuring a heavy-duty, flat, rubber strap can be used with slotted and non-slotted MSA helmets. With the unique sloped frame design material slides off the frame and out of site. The optional debris control creates a tight seal between helmet and frame. The elevated temperature versions withstand temps up to 350ºF (176ºC).
PRICE
$215.00 Sold in packages of 10 / $21.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat Frame |
| Package Quantity | 10 |
| Description | V-Gard® Frames |
| Color | Black |
| Series | V-Gard® |
| Manufacturers Part Number | 10154604 |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1;CSA Z94.3 |