General Wire Auto-Handy Automatic Feed Drain Cleaning Spinner with 25' x 1/4" Cable
Write a Review
|
Questions & Answers (0)
Product Description
It's a Hand Tool. It's a Power Tool. It's Both!
Clearing clogged sink, tub and laundry drains is easier with the PD-25 Auto Handy™. We've miniaturized our big machine power cable feed and put it on the Handy to give you feeding speed and convenience you haven't seen before in a hand operated drain cleaner. Operate the PD-25 Auto Handy as a hand tool – or a power tool! Simply remove the turning handle and attach a 3/8" or 1/2" electric drill for extra muscle on tough clogs.
Clearing clogged sink, tub and laundry drains is easier with the PD-25 Auto Handy™. We've miniaturized our big machine power cable feed and put it on the Handy to give you feeding speed and convenience you haven't seen before in a hand operated drain cleaner. Operate the PD-25 Auto Handy as a hand tool – or a power tool! Simply remove the turning handle and attach a 3/8" or 1/2" electric drill for extra muscle on tough clogs.
PRICE
$289.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 |
| Width | 11 in |
| Height | 11 in |
| Weight | 11 lbs |
| For Use with Pipe Size | 1-1/4 to 2 in |
| Cables Included | 25' x 1/4" |
Product Details
| Handle Material | Plastic/Steel |
| Type | Hand Unit |
| Color | Black/Silver |
| Application | Drain Cleaning |
| Series | PD-25 |
| Material | Plastic |
| Description | Automatic Feed Drain Cleaning Spinner W/25' x 1/4" Cable |
| Manufacturers Part Number | PD-25-8 |
| Brand | General Wire |