General Wire Mini-Rooter Pro Drain/Sewer Cleaning Machine with 75' x 3/8" Cable & 4 Piece Cutter Set
|
Questions & Answers (0)
Product Description
With 75 feet of 3/8" cable and a 1/3 hp motor, the Mini-Rooter Pro clears lines from roof-top to basement, including kitchen, bath, and laundry drains. You can do heavier work in 4" lines when the Mini-Rooter Pro is equipped with a 1/2" cable (available separately). Built-in wheels make it easier for you to transport the Pro to and from the job, and the folding handle allows for compact storage in your truck.This inexpensive, light-weight machine has lots of time-saving features. For instance, you can remove the drum in seconds for more portability or to switch to a different diameter cable - with no mess and no lost time. A distributor tube inside the drum allows you to feed cable in and out without chucking and releasing the cable every few feet - so you finish quicker. An optional power cable feed gives you better feeding and retracting control. For small drain work, you can order your Mini-Rooter Pro with a J-Drum (sold separately) for handling smaller, more flexible cables. An optional Mini-Rooter dolly lets you roll the machine to and from the job on 8" semi-pneumatic wheels. Some Mini-Rooter Pro safety features: A foot pedal that uses air pressure to start and stop the machine, with no electrical wiring between pedal and motor, a Ground Fault Circuit Interrupter, and a high impact plastic guard covering the motor pulley.
PRICE
$1,119.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Height | 19 in |
| Weight | 62 lbs |
| For Use with Pipe Size | 1-1/4 to 3 & Most 4 in |
| Max Cable Length | 75 ft |
| Cables Included | 75' x 3/8" |
Product Details
| Type | Manual |
| Horsepower | 1/3 HP |
| Rotations per Minute | 165 rpm |
| Series | Mini-Rooter |
| For Use With | Small Drains, Inside Work, & On Roofs |
| Includes | Cable & Cutter Set |
| Description | Mini-Rooter Pro w/ 75'x3/8" Cable & Cutter Set |
| Manufacturers Part Number | MRP-B |
| Cables Capacity | 75' of 3/8" or 1/2" |
| Brand | General Wire |