Features:
- Sold in Packs of: 2
- Material: Acrylic
- Measurement: 12"W x 9.5"D x 1.5"H
- Slot Measurement: 1.375"W x 7.6875"D
- C-Channel Measurement: 1.25"H
- Number of Slots: 8
- Included: 2 Metal U-Hooks, C-Channel
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 9-1/2 in |
| Height | 1-1/4 in |
Product Details
| Style | Pegboard/SlatWall Mount |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | 8-Compartment Nail Polish Tray |
| Color | Clear |
| Manufacturers Part Number | 225508-2PK |
| Brand | Azar Displays |