Display Tray, Slatwall, 16" L X 8" W X 2" H, 3/16" Thickness, Acrylic, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
SWP2222, Display Tray, Slatwall, 16" L x 8" W x 2" H, 3/16" Thickness, Acrylic, Clear
Slatwall Display Tray Is Ideal For Displaying Merchandise In A Variety Of Retail Environments. Slatwall Display Tray is made of acrylic for long lasting durability. Unique bin system with crate design allows maximum product exposure for displaying merchandise on slatwall. Color is Clear
Slatwall Display Tray Is Ideal For Displaying Merchandise In A Variety Of Retail Environments. Slatwall Display Tray is made of acrylic for long lasting durability. Unique bin system with crate design allows maximum product exposure for displaying merchandise on slatwall. Color is Clear
PRICE
$142.50 Sold in packages of 6 / $23.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 2 lbs |
| Thickness | 3/16 in |
Product Details
| Type | Slatwall |
| Color | Clear |
| Includes | W/ Clips and Swivel Hook |
| Finish | Acrylic |
| Line | Slatwall |
| Description | Display Tray |
| Manufacturers Part Number | SWP2222 |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |