Brady® Large Ear Plug Dispenser, Acrylic, 12"W x 13"H
Write a Review
|
Questions & Answers (0)
Product Description
Visually striking green glow front pocket draws attention to earplugs. Dispenser features a removable inner slanted shelf to direct plugs toward pocket (shelf can be removed for greater storage capacity). Comfortably holds a standard box of 200 disposable ear plugs and can be wall or table mounted. Dispenser size is 13"H x 12"W x 8"D. Dispenser features a removable inner slanted shelf to direct plugs toward pocket , shelf can be removed for greater storage capacity. Visually striking green glow front pocket draws attention to earplugs. Comfortably holds a standard box of 200 disposable ear plugs and can be wall or table mounted.
Package includes dispenser only, ear plugs sold separately.
Package includes dispenser only, ear plugs sold separately.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 8 in |
| Height | 13 in |
Product Details
| Type | Dispenser |
| Color | Clear |
| Mounting Location | Tabletop, Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | Large Capacity Ear Plug Dispenser |
| Package Quantity | 1 |
| Earplug Capacity | 100 Pairs |
| Manufacturers Part Number | PD439G |
| Dispenser Lid Style | Hinged Lid |
| Brand | Brady |