- Shaded Pole
- Sleeve Bearing
- Double Shaft
- Automatic Overload
- Single Phase
- 60 HZ
Century DCL4421 1/10-1/15-1/25 HP 115 Volt 1550 RPM Blower Motor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 10-1/5 X 10-1/5 in |
| Length Less Shaft | 4-1/16 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 3 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.5 max. A |
| Manufacturers Part Number | DCL4421 |
| Rated RPM | 1550 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |