Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132010

MPN #: ORT29300XXS

Medline Pediatric Cast Shoe, 2X Small

Product Description

Features:
  • A secure fit without the bulk
  • Two canvas straps secure with hook-and-loop over the top of the foot
  • Hook-and-loop heel strap for a secure fit
  • Rocker sole
  • Pitch of the heel and toe promotes a normal gait
  • Material: Canvas


PRICE
$12.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXX-Small

Product Details

Manufacturers Part NumberORT29300XXS
BrandMedline