Features:
- Provides compression and support
- Made with elastic for optimal support
- Tri-panel design helps reduce rolling
- Easy adjustment with hook-and-loop self-closure
- Available in 5 standard sizes: S, M, L, XL, XXL
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Height | 6 in |
| Size | Small |
Product Details
| Closure Type | Hook and Loop Fastener Strap |
| Storage Temperature Range | 59F - 86F |
| Material | Elastic |
| Sterile | No |
| Package Quantity | 10 |
| Color | White |
| Brand | Dynarex |