Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2055807

MPN #: 18707

Drive Medical 18707 Pediatric Pulse Oximeter with OLED Display

Product Description
The Pediatric Pulse Oximeter is a great choice for those looking to spot check oxygen saturation and pulse rate measurements. The child-friendly design decreases child anxiety during measurements, helping to ensure accurate readings.

Features and Benefits
  • Child-friendly design
  • Finger size range: 0.3" - 1.0"
  • Four-way OLED with six display modes
  • Adjustable brightness levels from 1-10
  • Prescription required
  • Portable, non-invasive spot check of oxygen saturation and pulse rate
  • Uses two AAA batteries
  • Lanyard, silicone case and hang bag included
  • Low battery indicator

Product Specifications
  • Actual Product Weight: 0.75 lbs
  • Batteries: 2 - AAA
  • Display Type: Four-Way OLED
  • Fingertip Width Range: 0.3 - 1"
  • Overall Product Height: 1.5"
  • Overall Product Length: 4"
  • Overall Product Width: 3"
  • Primary Product Color: Green
  • Primary Product Material: Plastic
  • Pulse Rate Accuracy Range: +/- 2 bpm
  • Pulse Rate Measurement Range: 30-235 bpm
  • SpO2 Accuracy Range: +/- 3 Percent
  • SpO2 Measurement Range: 70-99 Percent
  • Warranty: 2 Year Limited
PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3 in
Height1-1/2 in
Weight0.8 lbs

Product Details

TypePulse Oximeter
DisplayOLED
ColorGreen
Power Source2 AAA Batteries
MaterialPlastic
DescriptionPediatric Pulse Oximeter With OLED Display
Package Quantity1
Manufacturers Part Number18707
BrandDrive Medical

Warranty

Warranty2 yr