Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medquip

Model # :WBB2055810

MPN #: MQ3000

Medquip MQ3000 Fingertip Pulse Oximeter with LED Display

Product Description
Medquip MQ3000 Fingertip Pulse Oximeter with LED Display

Monitoring and maintaining pulse and oxygen levels can be critical for the health of those looking to exercise safely and effectively. This professional quality Fingertip Pulse Oximeter from Drive Medical provides noninvasive spot-checks of oxygen saturation levels in the blood and heart rate. The Pulse Oximeter is perfect for sports enthusiasts, pilots, or anyone who wants to monitor this essential information.

Features and Benefits
  • Large Easy-to-Read LED Display Screen
  • Displays SpO2 and pulse rate
  • Low power consumption, Auto-off function
  • Approximately 30 hours of normal operation
  • Accommodates a wide range of finger sizes from pediatric to adult

Product Specifications
  • Actual Product Weight: 0.11 lbs
  • Batteries: 2 - AAA
  • Battery Duration: 30 Hours
  • Display Type: LED
  • Operating Relative Humidity: 15-90%
  • Operating Temperature: 41°F to 104°F
  • Overall Product Height: 1.18"
  • Overall Product Length: 2.2"
  • Overall Product Width: 1.26"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Pulse Rate Accuracy Range: ±2%
  • Pulse Rate Display Range: 0-254 bpm
  • Pulse Rate Measurement Range: 30-235 bpm
  • SpO2 Accuracy Range: ±3%
  • SpO2 Measurement Range: 70-90%
  • Storage Temperature: -4°F to 131°F
  • Warranty: 2 Year Limited
PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width1-1/4 in
Height1-3/16 in
Weight0.1 lbs

Product Details

TypePulse Oximeter
DisplayLED
Battery Life30 Hours
ColorWhite
StyleFingertip
Power Source2 AAA Batteries
MaterialPlastic
DescriptionFingertip Pulse Oximeter With LED Display
Package Quantity1
Manufacturers Part NumberMQ3000
BrandMedquip

Warranty

Warranty2 yr